Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravenna Large Square Patio Ottoman/Table Cover, 28"x28"

  • Mfr # 55-169-045101-EC

  • Zoro # G7293778


product price: $37.99
/ea

Key Features

Shape
Rectangular
Width
28 in
Length
28 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-169-045101-EC
Zoro #
G7293778
UPC #
052963013214
Country of Origin
China

Dimensions

Width
28 in
Length
28 in
Cover Dimensions
26 in L x 26 in W x 17 in H
Size
26 in L x 26 in W x 17 in H
Height
18 in

Details

Item
Cover,Large,Sqr. Patio Ottoman/Table
Shape
Rectangular
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Large,Sqr. Patio Ottoman/Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.