Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ravenna Medium Patio Day Chaise Lounge Cover, 68"x36"

  • Mfr # 55-162-035101-EC

  • Zoro # G7294627


product price: $63.49
/ea

Key Features

Shape
Square
Width
36 in
Length
68 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-162-035101-EC
Zoro #
G7294627
UPC #
052963013146
Country of Origin
China

Dimensions

Width
36 in
Length
68 in
Cover Dimensions
66 in L x 35.5 in W x 33 in H
Height
34 in
Size
66 in L x 35.5 in W x 33 in H

Details

Item
Cover,Med,Patio Day Chaise Lounge
Shape
Square
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Series
Ravenna

Description

Cover,Med,Patio Day Chaise Lounge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.