Zoro Homepage

Ravenna Medium Round Table/Chair Cover, 84"x84"

  • Mfr # 55-709-035101-EC

  • Zoro # G7296261


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Width
84 in
Length
84 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
82 in Dia x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-709-035101-EC
Zoro #
G7296261
UPC #
052963027778
Country of Origin
China

Dimensions

Width
84 in
Length
84 in
Cover Dimensions
82 in Dia x 23 in H
Height
24 in
Size
82 in Dia x 23 in H

Details

Item
Cover,Chair,Med,Rnd,Table
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Chair,Med,Rnd,Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.