Ravenna Small Patio Loveseat Cover, Grey, 60"x35"

  • Mfr # 55-149-025101-EC

  • Zoro # G7295613


product price: $60.44
/ea

Key Features

Width
35 in
Length
60 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Size
58 in L x 32.5 in D x 31 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-149-025101-EC
Zoro #
G7295613
UPC #
052963013016
Country of Origin
China

Dimensions

Width
35 in
Length
60 in
Size
58 in L x 32.5 in D x 31 in H
Height
32 in

Details

Item
Cover,Small,Patio Loveseat,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Small,Patio Loveseat,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.