Zoro Homepage

Ravenna Stackable Chaise Lounge Cover, 2 Chair, 75"x27"

  • Mfr # 55-430-015101-EC

  • Zoro # G7292308


product price: $59.65
/ea

Key Features

Shape
Rectangular
Width
29 in
Length
77 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-430-015101-EC
Zoro #
G7292308
UPC #
052963021042
Country of Origin
China

Dimensions

Width
29 in
Length
77 in
Cover Dimensions
75 in L x 27 in W x 20 in H
Size
75 in L x 27 in W x 20 in H
Height
20 in

Details

Item
Cover,Stackable Chaise Lounge,2 Chair
Shape
Rectangular
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Series
Ravenna

Description

Cover,Stackable Chaise Lounge,2 Chair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.