Ravenna Standard Patio Chair Cover, Grey, 31"x28"

  • Mfr # 55-143-015101-EC

  • Zoro # G7295589


product price:  $39.65
/ea

Key Features

Width
28 in
Length
31 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Cover Dimensions
25.5 in L x 28.5 in D x 26 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55-143-015101-EC
Zoro #
G7295589
UPC #
052963012958
Country of Origin
China

Dimensions

Width
28 in
Length
31 in
Cover Dimensions
25.5 in L x 28.5 in D x 26 in H
Height
27 in

Details

Item
Cover,Chair,Standard Patio,Grey
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
Number of Covers Included
1

Description

Cover,Chair,Standard Patio,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.