
Ravenna Water-Resistant 162 Gallon Deck Box
Mfr # 56-393-055101-EC
Zoro # G716483552
product price: $163.99
/ea
Free Shipping & Returns
Key Features
Overall Length (In.)
61 in
Height
30 in
Material
Woven Polyester with Laminated PVC, Powder-coated Steel Tubing, White Plastic Connectors
Width
28 in
Color
Dark Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-393-055101-EC
Zoro #
G716483552
UPC #
52963054101
Country of Origin
China
Dimensions
Overall Length (In.)
61 in
Height
30 in
Width
28 in
Size
61L x 28W x 30H
Details
Item
Deck Boxes
Material
Woven Polyester with Laminated PVC, Powder-coated Steel Tubing, White Plastic Connectors
Color
Dark Taupe
Description
Designed with the aesthetics of your home in mind, Ravenna deck boxes are a stylish, versatile, and weather-ready addition to your outdoor living space. These deck boxes are ready to handle the elements-constructed from a woven polyester fabric with a high resistance to fading. The powder-coated steel frame is lightweight, so you can place these boxes wherever and whenever you like. A sophisticated taupe color offers an elegant look against the backdrop of your house or garden. Best of all, assembly is simple and quick, so you can get back to the things that matter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.