Ravenna Water-Resistant 19x19x3" Patio Seat Cushion, Empire Blue

  • Mfr # 62-008-EMBLUE-EC

  • Zoro # G000434024


product price:  $45.49
/ea

Key Features

Size
19 in W x 19 in D x 3 in T
Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Overall Width
19
Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62-008-EMBLUE-EC
Zoro #
G000434024
UPC #
-
Country of Origin
China

Dimensions

Size
19 in W x 19 in D x 3 in T
Overall Width
19
Thickness
3
Overall Length
19
Width
19
Height
3
Length
19

Details

Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester, Foam Cover: 100% Polypropylene, Foam: 100% Polyurethane
Features
Cushion measures 48"W x 18"D x 3"T
Weight
3.9

Description

Ravenna Water-Resistant 19 x 19 x 3 Inch Patio Seat Cushion, Empire Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.