
Ravenna Water-Resistant 20 Inch Fire Column Cover
Mfr # 56-262-011501-EC
Zoro # G616478276
product price: $31.39
/eaKey Features
Width
20 in
Size
20L x 20W x 30H
Length
20 in
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Color
Dark Taupe/Mushroom/Espresso
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-262-011501-EC
Zoro #
G616478276
UPC #
52963047585
Country of Origin
China
Dimensions
Width
20 in
Size
20L x 20W x 30H
Length
20 in
Height
30 in
Details
Item
Heating & Cooling Covers
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Color
Dark Taupe/Mushroom/Espresso
Description
The Ravenna Collection from Classic Accessories combines convenient features with durable construction and handsome looks.Time spent with family and friends will be safe for years to come with covers from the Ravenna Collection by Classic Accessories.When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.