
Ravenna Water-Resistant 23x20x4" Patio Back Cushion Cover, Empire Blue
Mfr # 60-341-010501-RT
Zoro # G300433987
product price:Â $20.85
/eaKey Features
Size
23 in W x 20 in H x 4 in T
Material
Slip Cover: 100% Woven Polyester
Overall Width
4
Thickness
4
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 23"W x 20"H x 4"Thick
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
60-341-010501-RT
Zoro #
G300433987
UPC #
-
Country of Origin
China
Dimensions
Size
23 in W x 20 in H x 4 in T
Overall Width
4
Thickness
4
Overall Length
23
Width
4
Height
20
Length
23
Details
Color
Empire Blue
Material
Slip Cover: 100% Woven Polyester
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 23"W x 20"H x 4"Thick
Weight
0.39
Description
Ravenna Water-Resistant 23 x 20 x 4 Inch Patio Back Cushion Cover, Empire Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.