Shop CLASSIC ACCESSORIES
See all product information
Create Account
Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Mushroom
- Mfr # 60-385-016401-RT
- Zoro # G500434012
product price:Â
$
24.49
/ea
Key Features
Size
25 in L x 25 in W x 5 in T
Material
Slip Cover: 100% Woven Polyester
Overall Width
25
Thickness
5
Weight
0.57
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60-385-016401-RT
- Zoro #
- G500434012
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 in L x 25 in W x 5 in T
- Overall Width
- 25
- Thickness
- 5
- Length
- 25
- Width
- 25
- Height
- 5
- Overall Length
- 25
Details
- Color
- Mushroom
- Material
- Slip Cover: 100% Woven Polyester
- Weight
- 0.57
- Features
- DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 25"L x 25"W x 5"Thick
Description
Ravenna Water-Resistant 25 x 25 x 5 Inch Patio Seat Cushion Cover, Mushroom
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.