Ravenna Water-Resistant 25x25x5" Patio Seat Cushion Cover, Spice

  • Mfr # 60-402-011701-RT

  • Zoro # G900433998


product price:  $24.75
/ea

Key Features

Size
25 in L x 25 in W x 5 in T
Material
Slip Cover: 100% Woven Polyester
Overall Width
25
Thickness
5
Height
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-402-011701-RT
Zoro #
G900433998
UPC #
-
Country of Origin
China

Dimensions

Size
25 in L x 25 in W x 5 in T
Overall Width
25
Thickness
5
Height
5
Overall Length
25
Length
25
Width
25

Details

Color
Spice
Material
Slip Cover: 100% Woven Polyester
Weight
0.57
Features
Cushion measures 21"W x 21"D x 3"T

Description

Ravenna Water-Resistant 25 x 25 x 5 Inch Patio Seat Cushion Cover, Spice

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.