Ravenna Water-Resistant 30 Inch Kettle BBQ Grill Cover

  • Mfr # 55-998-045101-EC

  • Zoro # G116478332


product price: $49.99
/ea

Key Features

Color
Dark Taupe/Mushroom/Espresso
Overall Height
43 in
Overall Length
26 in
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Size
30Dia x 43H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-998-045101-EC
Zoro #
G116478332
UPC #
52963042870
Country of Origin
China

Dimensions

Overall Height
43 in
Overall Length
26 in
Size
30Dia x 43H
Overall Width
30 in

Details

Color
Dark Taupe/Mushroom/Espresso
Material
Woven Polyester with Laminated PVC Backing and Woven Polyester Hem Casing
Item
Grill and Smoker Covers

Description

The Ravenna Collection from Classic Accessories combines convenient features with durable construction and handsome looks.Time spent with family and friends will be safe for years to come with covers from the Ravenna Collection by Classic Accessories.When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.