Zoro Homepage

Ravenna Water-Resistant 85 Gallon Deck Box

  • Mfr # 56-391-035101-EC

  • Zoro # G516483547


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Length (In.)
32 in
Material
Woven Polyester with Laminated PVC, Powder-coated Steel Tubing, White Plastic Connectors
Height
30 in
Width
28 in
Color
Dark Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-391-035101-EC
Zoro #
G516483547
UPC #
52963054088
Country of Origin
China

Dimensions

Overall Length (In.)
32 in
Height
30 in
Width
28 in
Size
32L x 28W x 30H

Details

Material
Woven Polyester with Laminated PVC, Powder-coated Steel Tubing, White Plastic Connectors
Item
Deck Boxes
Color
Dark Taupe

Description

Designed with the aesthetics of your home in mind, Ravenna deck boxes are a stylish, versatile, and weather-ready addition to your outdoor living space. These deck boxes are ready to handle the elements-constructed from a woven polyester fabric with a high resistance to fading. The powder-coated steel frame is lightweight, so you can place these boxes wherever and whenever you like. A sophisticated taupe color offers an elegant look against the backdrop of your house or garden. Best of all, assembly is simple and quick, so you can get back to the things that matter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.