Ravenna Water-Resistant Patio Chair Seat Cushion Cover, 18 x 18 x 2 Inch, Dark Taupe
- Mfr # 60-562-011001-EC
- Zoro # G601711876
product price:Â
$
19.85
/ea
Key Features
Width
18
Length
18
Material
100% Woven Polyester
Cover Dimensions
18 in W x 18 in D x 2 in D
Overall Height
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-562-011001-EC
- Zoro #
- G601711876
- UPC #
- 52963060584
- Country of Origin
- China
- Color
- Dark Taupe
- Material
- 100% Woven Polyester
- Weight
- 0.42
Dimensions
- Width
- 18
- Length
- 18
- Cover Dimensions
- 18 in W x 18 in D x 2 in D
- Overall Height
- 2
- Size
- 18"W x 18"D x 2"Thick
- Overall Width
- 18
- Overall Length
- 18
- Thickness
- 2
- Height
- 2
Description
For long-lasting comfort and elegant style, the Ravenna Collection is a beautiful choice for your outdoor furniture. High-quality woven fabrics make for restful lounging and a water-repellent backing helps keep Mother Nature and spills at bay. For a premium outdoor oasis, pair these durable cushion covers with our original line of thick cushion foams. Mix and match our rich colors for an enchanting outdoor living space that’s built to last.
DURABLE OUTDOOR CUSHION COVER: Cushion cover measures 18"W x 18"D x 2"Thick, cushion foam sold separately
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed woven polyester fabric, engineered to resist fading and helps to keep colors vibrant
WATER-REPELLENT COATING AND BACKING: Water-repellent coating and backing resists spills and helps keep out the rain
PATENTED ATTACHMENT SYSTEM: Adjustable click-close buckles provide a tight, customizable fit
QUALITY CONSTRUCTION: Durable, high-quality stitching adds longevity to your cushion cover
LOCKING ZIPPERS: Zippers lock to keep a tight closure
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
DURABLE OUTDOOR CUSHION COVER: Cushion cover measures 18"W x 18"D x 2"Thick, cushion foam sold separately
GARDELLE ONE FABRIC SYSTEM: Gardelle One is a solution-dyed woven polyester fabric, engineered to resist fading and helps to keep colors vibrant
WATER-REPELLENT COATING AND BACKING: Water-repellent coating and backing resists spills and helps keep out the rain
PATENTED ATTACHMENT SYSTEM: Adjustable click-close buckles provide a tight, customizable fit
QUALITY CONSTRUCTION: Durable, high-quality stitching adds longevity to your cushion cover
LOCKING ZIPPERS: Zippers lock to keep a tight closure
Image color may vary slightly from product color due to variances in screens/displays. Dark Taupe is a neutral, warm grey that appears brown in certain lighting situations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.