Ravenna Water-Resistant Patio Chaise Lounge Cushion Cover, Spice

  • Mfr # 60-414-011701-RT

  • Zoro # G700434027


product price:  $47.69
/ea

Key Features

Size
72"L x 21"W x 3"T
Material
Slip Cover: 100% Woven Polyester
Overall Width
21
Thickness
3
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 72"L x 21"W x 3"Thick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-414-011701-RT
Zoro #
G700434027
UPC #
-
Country of Origin
China

Dimensions

Size
72"L x 21"W x 3"T
Overall Width
21
Thickness
3
Overall Length
72
Height
3
Length
72
Width
21

Details

Color
Spice
Material
Slip Cover: 100% Woven Polyester
Features
DURABLE OUTDOOR CUSHION SLIP COVER: Cushion slip cover measures 72"L x 21"W x 3"Thick
Weight
1.31

Description

Ravenna Water-Resistant 72 x 21 x 3 Inch Patio Chaise Lounge Cushion Cover, Spice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.