Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Fire Pit Table Cover, Grey 40"

  • Mfr # 55-711-015101-EC

  • Zoro # G7293288


product price: $61.59
/ea

Key Features

Color
Grey
Diameter
40"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-711-015101-EC
Zoro #
G7293288
UPC #
052963027792
Country of Origin
China

Dimensions

Diameter
40"
Size
40 in

Details

Item
Cover,Rec Fire Pit Table,Grey 40"
Color
Grey

Description

Cover,Rec Fire Pit Table,Grey 40 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.