Zoro Homepage

Rect/Oval Table Cover, Sand

  • Mfr # 58242-EC

  • Zoro # G7540939


product price: $41.19
/ea

Key Features

Width
46 in
Length
74 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
72 in L x 44 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58242-EC
Zoro #
G7540939
UPC #
-
Country of Origin
China

Dimensions

Width
46 in
Length
74 in
Cover Dimensions
72 in L x 44 in W x 23 in H
Size
Patio tables 72"L x 44"W x 23"H
Height
24 in

Details

Item
Rect/Oval Table Cover,Sand
Color
Sand
Material
100% Woven Polyester with laminated backing
Series
Terrazzo

Description

Rect/Oval Table Cover,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.