Zoro Homepage

Rv Cover Teardrop 12ft 1in - 14ft

  • Mfr # 80-398

  • Zoro # G715704696


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Plastic
Length
16 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-398
Zoro #
G715704696
UPC #
52963036398
Country of Origin
China

Dimensions

Length
16 in
Depth
8 in

Details

Color
White
Material
Plastic

Description

Specially designed PermaPRO RV covers provide maximum protection to keep your RV in top shape all year long. Air vents, tensions panels and extra long zipper pulls are just a few of the things that make this cover one of a kind. Less bulky than most, our PermaPRO cover fits in provided expandable storage bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.