Zoro Homepage

RV Dual Axle Wheel Cover - X-Large, Gray

  • Mfr # 80-210

  • Zoro # G915704656


product price: $60.65
/ea

Key Features

Color
Gray
Material
Plastic
Length
5 in
Depth
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-210
Zoro #
G915704656
UPC #
52963015287
Country of Origin
China

Dimensions

Length
5 in
Depth
14.5 in

Details

Color
Gray
Material
Plastic

Description

Classic Accessories' RV Dual Axle Wheel Covers protect tires and wheels against sun damage. They offer a fast and easy slip-on fit with rear eyelets to secure the bottom flaps for a neat look rope not included. The X-Large size fits a 30 in. to 33 in. wheel diameter x 8 in. tire width

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.