RV Tire Wheel Covers - Grey, 26-3/4in to 29in
Mfr # 80-083
Zoro # G115704654
product price: $40.35
/eaKey Features
Depth
8 in
Length
12 in
Material
Plastic
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-083
Zoro #
G115704654
UPC #
52963003697
Country of Origin
China
Dimensions
Depth
8 in
Length
12 in
Details
Material
Plastic
Color
Gray
Description
Classic Accessories 80-083 RV Tire Wheel Covers protect tires and wheels against sun damage and rust. The rugged design and easy slip-on fit make this a must have option for protecting your equipment. Water repellant, and water resistant and comes in a grey color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.