Zoro Homepage

RV Tire Wheel Covers - Snow White, 24in to 26.5in

  • Mfr # 76230

  • Zoro # G315704652


product price: $36.35
/ea

Key Features

Depth
5.25 in
Length
8 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76230
Zoro #
G315704652
UPC #
52963762303
Country of Origin
China

Dimensions

Depth
5.25 in
Length
8 in

Details

Color
White
Material
Plastic

Description

Classic Accessories' Classic RV Tire Wheel Cover protects tires and wheels against sun damage. Fast and easy slip-on fit. Rugged wipe-clean vinyl material with a soft non-scratch backing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.