Zoro Homepage

Saxon Series Grade 3 Keyed Entry Knob Set, Edged Bronze

  • Mfr # VE274586

  • Zoro # G015854268


product price: $56.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE274586
Zoro #
G015854268
UPC #
652513896702
Country of Origin
China

Description

Keyed entry knobs and levers are able to be locked from the exterior with a key and then locked or unlocked from the inside with a turn-button.Primarily used for securing entrances.Features -Combination Screws that Suit both Wood or Metal Door Mounting.-Works Well with Both Classic and Functional Decor.-Tested to 200 000 Cycles.-Projection from the door - 2-9/16 in.-Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.-Item Weight - 1.35 lbs.Specifications -Door Prep - Cross bore - 2-1/8 in.Edge bore - 1 in.Latch face - 1 x 2-1/4 in.-Back set - Fits 2-3/8 in.and 2-3/4 in.-Door Thickness - 1-3/8 in.- 1-3/4 in.door standard.-Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.-Latches - Entrance - 2-3/8 in.& 2-3/4 in.adjustable 9073 Faceplate - 1 x 2-1/4 in.round corner Bolt - 1/2 in.throw.-Strikes - 1-3/4 x 2-1/4 in.full lip round corner 9103.-Wood Screws - Combination screws that suit both wood or metal door mounting.-Door Handing - Not Required.-Finish - Edged Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.