Zoro Homepage

Saxon Series Grade 3 Passage Knob Set, Bright Brass

  • Mfr # VE274583

  • Zoro # G315768333


product price: $41.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VE274583
Zoro #
G315768333
UPC #
652513896559
Country of Origin
China

Description

Passage style knobs and levers are used to provide transition from one room to another.Both sides of the hardware are always free and have no locking mechanisms.Perfect for hallways closets guest rooms or anywhere that doesn't require a lock.Features -Combination Screws that Suit both Wood or Metal Door Mounting.-Works Well with Both Classic and Functional Decor.-Tested to 200 000 Cycles.-Projection from the door - 2-9/16 in.-Dimension - 2-5/8 L x 2-5/8 W x 2-5/8 H in.-Item Weight - 1.1 lbs.Specifications -Door Prep - Cross bore - 2-1/8 in.Edge bore - 1 in.Latch face - 1 x 2-1/4 in.-Back set - Fits 2-3/8 in.and 2-3/4 in.-Door Thickness - 1-3/8 in.- 1-3/4 in.door standard.-Cylinder - KW1 5-pin standard; SC1 5-pin optional Entries packed KA5.-Latches - Passage - 2-3/8 in.& 2-3/4 in.adj.9074 Faceplate - 1 x 2-1/4 in.round corner Bolt - 1/2 in.throw.-Strikes - 1-3/4 x 2-1/4 in.full lip round corner 9103.-Wood Screws - Combination screws that suit both wood or metal door mounting.-Door Handing - Not Required.-Finish - Bright Brass.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.