Spare Tire Cover - Snow White, 26.75in to 27.75in
Mfr # 75130
Zoro # G716559752
product price:Â $23.25
/eaKey Features
Depth
8 in
Length
11 in
Color
White
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75130
Zoro #
G716559752
UPC #
52963751307
Country of Origin
China
Dimensions
Depth
8 in
Length
11 in
Details
Color
White
Material
Plastic
Description
Classic's Spare Tire Covers are made from high quality material for maximum protection to your equipment. Designed to fit wheel diameter of 26.75-27.75. Comes in an attractive white color.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.