Zoro Homepage

Square Air Conditioner Cover, Grey

  • Mfr # 55-189-015101-EC

  • Zoro # G7296112


product price: $46.49
/ea

Key Features

Shape
Square
Width
34 in
Length
34 in
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-189-015101-EC
Zoro #
G7296112
UPC #
052963013429
Country of Origin
China

Dimensions

Width
34 in
Length
34 in
Cover Dimensions
34 in L x 34 in D x 30 in H
Height
30 in
Size
34 in L x 34 in D x 30 in H

Details

Item
Cover,Sqr. Air Conditioner,Grey
Shape
Square
Color
Dark Taupe/Mushroom/Espresso
Material
Main Body: 100% Woven Polyester with laminated 6P-Free & EU REACH compliant Polyvinyl Chloride backing; Hem Casing: 100% Woven Polyester

Description

Cover,Sqr. Air Conditioner,Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.