This item is Discontinued.
This item is Discontinued.
Square Lounge Seat Cushion Foam, 5" Thick (Discontinued)
Mfr #
61-035-010935-RT
Zoro #
G7534639
UPC # 00052963031669
Country of Origin China
Category Patio Cushions & Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 61-035-010935-RT
- Zoro #
- G7534639
- UPC #
- 00052963031669
- Country of Origin
- China
Dimensions
- Size
- 21 in W x 21 in D x 5 in T
Details
- Item
- Lounge Seat Cushion Foam,5" Thck Square
Description
Lounge Seat Cushion Foam,5 In. Thck Square
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.