Sodo Plus Square Table/Chair Set Cover, Med, Grn, 68"x68" (Discontinued)
- Mfr # 55-945-031901-EC
- Zoro # G7537369
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-945-031901-EC
Zoro #
G7537369
UPC #
00052963039160
Country of Origin
China
Dimensions
Width
68 in
Length
68 in
Size
Table/Chair sets 66"L x 66"W x 23"H (Medium)
Height
24 in
Details
Item
Square Table/Chair Set Cover,Med,Grn
Shape
Rectangular
Color
Herb Garden
Material
100% Woven Polyester with laminated backing
Series
Sodo Plus
Description
Square Table/Chair Set Cover,Med,Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.