Sodo Plus Standard Chair Cover, Herb Garden, 31"x28" (Discontinued)
- Mfr # 55-950-011901-EC
- Zoro # G7540001
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55-950-011901-EC
Zoro #
G7540001
UPC #
-
Country of Origin
China
Dimensions
Width
28 in
Length
31 in
Size
25.5"L x 28.5"D x 26"H
Height
25 in
Details
Item
Standard Chair Cover,Herb Garden
Color
Herb Garden
Material
100% Woven Polyester with laminated backing
Description
Standard Chair Cover,Herb Garden
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.