Storigami 72" x 21" Chaise Lounge Cushion, Heather Fern
- Mfr # 60-521-011101-EC
- Zoro # G1384709
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Size
72 in L x 21 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
21
Thickness
1
Length
72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60-521-011101-EC
- Zoro #
- G1384709
- UPC #
- -
- Country of Origin
- China
- Color
- Heather Fern
- Material
- Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
- Weight
- 4.6
- Features
- Designed to fit chaise lounge chairs 72" L x 21" W, this cushion adds an inch of foam-comfort to your seating
Dimensions
- Size
- 72 in L x 21 in W
- Overall Width
- 21
- Thickness
- 1
- Length
- 72
- Height
- 1
- Width
- 21
- Overall Length
- 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.