Storigami 74" x 23" Chaise Lounge Cushion, Heather Grey

  • Mfr # 60-525-011001-EC

  • Zoro # G1384018


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Size
74 in L x 23 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
23
Thickness
1
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60-525-011001-EC
Zoro #
G1384018
UPC #
-
Country of Origin
China

Dimensions

Size
74 in L x 23 in W
Overall Width
23
Thickness
1
Height
1
Length
74
Width
23
Overall Length
74

Details

Color
Heather Grey
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Weight
5
Features
Designed to fit chaise lounge chairs 74" L x 23" W, this cushion adds an inch of foam-comfort to your seating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.