Storigami 74" x 23" Chaise Lounge Cushion, Heather Indigo

  • Mfr # 60-531-015501-EC

  • Zoro # G1384456


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Size
74 in L x 23 in W
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Overall Width
23
Thickness
1
Height
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60-531-015501-EC
Zoro #
G1384456
UPC #
-
Country of Origin
China

Dimensions

Size
74 in L x 23 in W
Overall Width
23
Thickness
1
Height
1
Length
74
Width
23
Overall Length
74

Details

Color
Heather Indigo
Material
Shell: 100% woven polyester; Fill: 100% Polyurethane Foam
Weight
5
Features
Designed to fit chaise lounge chairs 74" L x 23" W, this cushion adds an inch of foam-comfort to your seating

Description

This CLASSIC ACCESSORIES brand Storigami 74" x 23" Chaise Lounge Cushion is Heather Indigo in color and is made of a shell of 100% woven polyester and a fill of 100% Polyurethane Foam. It has a width of 23 inches, a size of 74 inches in length and 23 inches in width, a height of 1 inch, a weight of 5 pounds, a length of 74 inches, a voltage of N/A, a thickness of 1 inch, and an overall length of 74 inches and an overall width of 23 inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.