
Storigami Water-Resistant 108 Inch Easy Fold Rectangle/Oval Table & Chairs Cover, Monument Grey
Mfr # 56-395-041001-EC
Zoro # G916478280
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Height
23 in
Width
82 in
Color
Monument Grey
Size
108L x 82W x 23H
Material
Woven Polyester with Laminated PVC Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-395-041001-EC
Zoro #
G916478280
UPC #
52963054828
Country of Origin
China
Dimensions
Height
23 in
Width
82 in
Size
108L x 82W x 23H
Length
108 in
Details
Color
Monument Grey
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers
Description
The Storigami Collection by Classic Accessories: a higher standard in the art of cover folding. Neat, structured, convenient. These covers use purposeful mountain and valley seams to create a natural folding experience. Your Storigami cover will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Storigami streamlines your process, letting you Discover More Time Outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.