
Storigami Water-Resistant 58 Inch Easy Fold Loveseat Sofa Cover, Monument Grey
Mfr # 56-378-021001-EC
Zoro # G516478260
product price:Â $61.79
/eaKey Features
Width
58 in
Size
58W x 33D x 32H
Depth
33 in
Height
32 in
Material
Woven Polyester with Laminated PVC Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-378-021001-EC
Zoro #
G516478260
UPC #
52963053937
Country of Origin
China
Dimensions
Width
58 in
Size
58W x 33D x 32H
Depth
33 in
Height
32 in
Details
Item
Patio Furniture Covers
Color
Monument Grey
Material
Woven Polyester with Laminated PVC Backing
Description
The Storigami Collection by Classic Accessories: a higher standard in the art of cover folding. Neat, structured, convenient. These covers use purposeful mountain and valley seams to create a natural folding experience. Your Storigami cover will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Storigami streamlines your process, letting you Discover More Time Outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.