Storigami Water-Resistant 94 Inch Easy Fold Round Table & Chairs Cover, Monument Grey

  • Mfr # 56-394-041001-EC

  • Zoro # G016478302


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Color
Monument Grey
Material
Woven Polyester with Laminated PVC Backing
Height
23 in
Width
94 in
Size
94Dia x 23H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-394-041001-EC
Zoro #
G016478302
UPC #
52963054811
Country of Origin
China

Dimensions

Height
23 in
Width
94 in
Size
94Dia x 23H
Length
94 in

Details

Color
Monument Grey
Material
Woven Polyester with Laminated PVC Backing
Item
Patio Furniture Covers

Description

The Storigami Collection by Classic Accessories: a higher standard in the art of cover folding. Neat, structured, convenient. These covers use purposeful mountain and valley seams to create a natural folding experience. Your Storigami cover will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Storigami streamlines your process, letting you Discover More Time Outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.