Shop CLASSIC ACCESSORIES
See all product information
Storigami Weatherproof 100 Inch Outdoor Furniture Cover, Monument Grey
Mfr # 56-329-041001-EC
Zoro # G216478331
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Width
100 in
Color
Gray
Material
Woven Polyester with Laminated PVC Backing
Size
100W 70D 35H
Height
35 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56-329-041001-EC
Zoro #
G216478331
UPC #
52963052619
Country of Origin
China
Dimensions
Width
100 in
Size
100W 70D 35H
Height
35 in
Depth
70 in
Details
Item
Patio Furniture Covers
Color
Gray
Material
Woven Polyester with Laminated PVC Backing
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.