Shop CLASSIC ACCESSORIES
See all product information
Create Account
Storigami Weatherproof 104 Inch Outdoor Right-Facing Sectional Cover, Monument Grey
- Mfr # 56-326-011001-EC
- Zoro # G816478335
product price:Â
$
89.99
/ea
Key Features
Length
104 in, 83 in
Material
Woven Polyester with Laminated PVC Backing
Height
31 in
Size
104L (left side), 83L (right side) x 32D x 31H
Depth
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-326-011001-EC
- Zoro #
- G816478335
- UPC #
- 52963052589
- Country of Origin
- China
- Item
- Patio Furniture Covers
- Color
- Gray
- Material
- Woven Polyester with Laminated PVC Backing
Dimensions
- Length
- 104 in, 83 in
- Height
- 31 in
- Size
- 104L (left side), 83L (right side) x 32D x 31H
- Depth
- 32 in
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.