Shop CLASSIC ACCESSORIES
See all product information
Create Account
Storigami Weatherproof 140 Inch Outdoor Furniture Cover, Goat Tan
- Mfr # 56-335-052401-EC
- Zoro # G616478290
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Width
140 in
Color
Goat Tan
Material
Woven Polyester with Laminated PVC Backing
Depth
70 in
Size
140W 70D 35H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-335-052401-EC
- Zoro #
- G616478290
- UPC #
- 52963052671
- Country of Origin
- China
- Item
- Patio Furniture Covers
- Color
- Goat Tan
- Material
- Woven Polyester with Laminated PVC Backing
Dimensions
- Width
- 140 in
- Depth
- 70 in
- Size
- 140W 70D 35H
- Height
- 35 in
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.