Storigami Weatherproof 58 Inch BBQ Grill Cover, Monument Grey
- Mfr # 56-293-031001-EC
- Zoro # G916478297
product price:Â
$
69.99
/ea
Key Features
Overall Depth
30 in
Color
Monument Grey
Overall Height
48 in
Overall Length
58 in
Material
Woven Polyester with Laminated PVC Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-293-031001-EC
- Zoro #
- G916478297
- UPC #
- 52963050585
- Country of Origin
- China
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 48 in
- Overall Length
- 58 in
- Size
- 58L x 30D x 48H
Details
- Color
- Monument Grey
- Material
- Woven Polyester with Laminated PVC Backing
- Item
- Grill and Smoker Covers
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.