
Storigami Weatherproof 64 Inch BBQ Grill Cover, Charcoal Black
Mfr # 56-291-040401-EC
Zoro # G816478304
product price:Â $69.99
/eaKey Features
Overall Depth
30 in
Overall Height
49 in
Material
Woven Polyester with Laminated PVC Backing
Size
64L 30D 49H
Overall Length
64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
56-291-040401-EC
Zoro #
G816478304
UPC #
52963050561
Country of Origin
China
Dimensions
Overall Depth
30 in
Overall Height
49 in
Size
64L 30D 49H
Overall Length
64 in
Details
Item
Grill and Smoker Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Charcoal Black
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.