Storigami Weatherproof 70 Inch BBQ Grill Cover, Charcoal Black
- Mfr # 56-292-050401-EC
- Zoro # G116478325
product price:Â
$
69.79
/ea
Key Features
Overall Depth
30 in
Overall Height
49 in
Overall Length
70 in
Size
70L 30D 49H
Material
Woven Polyester with Laminated PVC Backing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56-292-050401-EC
- Zoro #
- G116478325
- UPC #
- 52963050578
- Country of Origin
- China
- Item
- Grill and Smoker Covers
- Material
- Woven Polyester with Laminated PVC Backing
- Color
- Charcoal Black
Dimensions
- Overall Depth
- 30 in
- Overall Height
- 49 in
- Overall Length
- 70 in
- Size
- 70L 30D 49H
Description
Neat, structured, convenient: Storigami covers are designed with seams and handles that practically fold themselves. This collection will fold into a manageable size every time and twice as fast as a regular cover. If you appreciate storage efficiency and maintaining a tidy home, these are the covers for you. Discover less time cleaning and more time enjoying your outdoor oasis with covers from Classic Accessories.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.