
StormPro Waterproof Heavy-Duty Lawn Mower Cover
Mfr # 52-234-011001-EC
Zoro # G316483600
product price:Â $69.65
/eaKey Features
Color
Dark Grey/Medium Grey
Width
25 in
Height
23 in
Length
75 in
Size
75L x 25W x 23H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
52-234-011001-EC
Zoro #
G316483600
UPC #
52963046069
Country of Origin
China
Dimensions
Width
25 in
Height
23 in
Length
75 in
Size
75L x 25W x 23H
Details
Color
Dark Grey/Medium Grey
Item
Garage
Material
Woven Polyester with Laminated Backing
Description
The StormPro Lawn Mower Cover by Classic Accessories provides a durable water-repellent fabric backed with protective water resistant PVC, providing protection against rain, snow, sun and dirt and wont crack in cold weather.When you buy a Classic Accessories lawn mower cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.