Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Terrazzo Coffee Table Cover, Sq Ottomanm, Lg, Sand, 28"x28"

  • Mfr # 55-913-042001-EC

  • Zoro # G7537201


product price: $23.65
/ea

Key Features

Shape
Rectangular
Width
28 in
Length
28 in
Color
Sand
Material
100% Woven Polyester with laminated backing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55-913-042001-EC
Zoro #
G7537201
UPC #
-
Country of Origin
China

Dimensions

Width
28 in
Length
28 in
Cover Dimensions
26 in L x 26 in W x 17 in H (Large)
Size
26"L x 26"W x 17"H (Large)
Height
18 in

Details

Item
Coffee Table Cover,Sq Ottomanm,Lg,Sand
Shape
Rectangular
Color
Sand
Material
100% Woven Polyester with laminated backing

Description

Coffee Table Cover,Sq Ottomanm,Lg,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.