Zoro Homepage

Terrazzo Rect/Oval Table/Chair Set Cover, Medium, Sand, 90"x60"

  • Mfr # 58252-EC

  • Zoro # G7535040


product price: $53.15
/ea

Key Features

Width
60 in
Length
90 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
89 in L x 57 in W x 23 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58252-EC
Zoro #
G7535040
UPC #
00052963009767
Country of Origin
China

Dimensions

Width
60 in
Length
90 in
Cover Dimensions
89 in L x 57 in W x 23 in H
Height
24 in
Size
89 in L x 57 in W x 23 in H

Details

Item
Rect/Oval Table/Chair Set Cover,Med,Sand
Color
Sand
Material
100% Woven Polyester with laminated backing
Series
Terrazzo

Description

Rect/Oval Table/Chair Set Cover,Med,Sand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.