Zoro Homepage

Terrazzo Stackable Chair Cover, Sand, 36"x28"

  • Mfr # 58972-EC

  • Zoro # G7541027


product price: $28.29
/ea

Key Features

Width
28 in
Length
36 in
Color
Sand
Material
100% Woven Polyester with laminated backing
Cover Dimensions
6 stackable chairs 25.5 in L x 33.5 in D x 45 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58972-EC
Zoro #
G7541027
UPC #
00052963009842
Country of Origin
China

Dimensions

Width
28 in
Length
36 in
Cover Dimensions
6 stackable chairs 25.5 in L x 33.5 in D x 45 in H
Height
47 in
Size
6 stackable chairs 25.5"L x 33.5"D x 45"H

Details

Item
Stackable Chair Cover,Sand
Color
Sand
Material
100% Woven Polyester with laminated backing

Description

Stackable Chair Cover,Sand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.