Terrazzo Water-Resistant 26.5 Inch Patio Chair Cover

  • Mfr # 58912

  • Zoro # G316478330


product price:  $26.99
/ea

Key Features

Size
26.5L x 25D x 27H
Length
26.5 in
Material
Woven Polyester with Laminated PVC Backing
Color
Sand
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58912
Zoro #
G316478330
UPC #
52963589122
Country of Origin
China

Dimensions

Size
26.5L x 25D x 27H
Length
26.5 in
Height
27 in
Depth
25 in

Details

Item
Patio Furniture Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Sand

Description

Terrazzo patio furniture covers by Classic Accessories offer high-end style in medium weight protection, designed to keep your patio furniture looking its best year-round. Enjoy the little details that make life more convenient, like elastic loops that fit around the legs of your patio furniture for an ultra-secure fit. Outfit your entire outdoor oasis with Terrazzo, thanks to our wide selection of covers for patio furniture, grills, heaters, and more. With durable, water-resistant fabric and handy air vents, this cover is made to withstand Mother Nature.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.