
Terrazzo Water-Resistant 44 Inch Round Fire Pit Cover
Mfr # 58992
Zoro # G316478279
product price: $31.39
/eaKey Features
Material
Woven Polyester with Laminated PVC Backing
Width
44 in
Size
44Dia
Length
44 in
Color
Sand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58992
Zoro #
G316478279
UPC #
52963589924
Country of Origin
China
Dimensions
Width
44 in
Size
44Dia
Length
44 in
Details
Item
Firepit Covers
Material
Woven Polyester with Laminated PVC Backing
Color
Sand
Description
Terrazzo Patio Furniture Covers by Classic Accessories offer high-end style in medium weight protection, designed to keep your patio furniture looking its best year round.Find out below why buying a cover from us is one of the best choices you can make.When you buy a Classic Accessories grill or patio furniture cover you are not just getting a cover; youre also purchasing peace of mind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.