Zoro Homepage

UTV Bench Cover Set, Black

  • Mfr # 18-135-010403-00

  • Zoro # G7540850


product price: $47.59
/ea

Key Features

Width
16 in
Color
Black
Material
Sides: Woven Polyester with laminated backing, Center Panel: Knit Nylon (face), Foam (center), Knit Polyester (backing), Seat Back: Woven Polyester
Length
39 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-135-010403-00
Zoro #
G7540850
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Length
39 in
Height
9 in
Size
Fits Kawasaki Mule 600, 610, 610 4x4, 610 4x4 XC

Details

Item
Bench Cover Set,Black UTV
Color
Black
Material
Sides: Woven Polyester with laminated backing, Center Panel: Knit Nylon (face), Foam (center), Knit Polyester (backing), Seat Back: Woven Polyester

Description

Bench Cover Set,Black UTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.