UTV QuadGear Bench Cover Set, Next Vista G1, Camo, 54.5"x17.5"

  • Mfr # 18-142-016003-00

  • Zoro # G7536179


product price:  $81.85
/ea
Free Shipping & Returns

Key Features

Width
17.5 in
Color
Next Vista G1 Camo
Length
54.5 in
Material
Sides: Woven Polyester with laminated backing, Center Panel: Knit Nylon (face), Foam (center), Knit Polyester (backing)
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-142-016003-00
Zoro #
G7536179
UPC #
00052963018165
Country of Origin
China

Dimensions

Width
17.5 in
Length
54.5 in
Height
19 in
Size
Fits Polaris Ranger 6x6 800, 800 Full size

Details

Item
Bench Cover Set,Next Vista G1,Camo UTV
Color
Next Vista G1 Camo
Material
Sides: Woven Polyester with laminated backing, Center Panel: Knit Nylon (face), Foam (center), Knit Polyester (backing)

Description

Bench Cover Set,Next Vista G1,Camo UTV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.