Veranda Cover, Chair, Double Wide Patio, Rocking, 42.5"x52.5"
- Mfr # 55-874-011501-00
- Zoro # G7292551
product price:Â
$
67.35
/ea
Key Features
Width
52.5 in
Length
42.5 in
Color
Pebble/Bark/Earth
Material
100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Cover Dimensions
50 in W x 40 in D x 45 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55-874-011501-00
- Zoro #
- G7292551
- UPC #
- 052963037388
- Country of Origin
- China
- Item
- Cover,Chair,Double Wide Patio,Rocking
- Color
- Pebble/Bark/Earth
- Material
- 100% Woven Polyester with laminated 6P Free & EU Reach compliant backing
Dimensions
- Width
- 52.5 in
- Length
- 42.5 in
- Cover Dimensions
- 50 in W x 40 in D x 45 in H
- Size
- 50"W x 40"D x 45"H
- Height
- 46 in
Description
Cover,Chair,Double Wide Patio,Rocking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.